Universal Pipe Clamp, 1/2 Dia.

SIOUX CHIEF| Zoro #: G2082936| Mfr #: G550-20E

$2.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082936 Mfr #: G550-20E
Width: -Type: Adjustable
Standards: UPC ListedIncludes: -
Max. Load at Temp.: 105 Lbs. @ 131 to 180 FItem: Beam Clamp
CTS Dia. Min.: 1/2"CTS Dia. Max.: 2"
Pipe Dia. Min.: 3/8"Length: -
Color: -Tube Dia. Max.: -
Tube Dia. Min.: -Material: Black Nylon
Pipe Dia. Max.: 2"For Use With: -
Country of Origin (subject to change): United States

Product Description

Universal Pipe Clamp, Adjustable, CTS Dia. Min 1/2 In, CTS Dia. Max 2 In, Pipe Dia. Min 3/8 In, Pipe Dia. Max 2 In, Max. Load at Temp 105 Lbs. @ 131 to 180 F, Material of Construction Black Nylon, Standards UPC Listed

Product Reviews