Universal Pipe Clamp, Dia. 1/4

SIOUX CHIEF| Zoro #: G1589892| Mfr #: G550-11

$0.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Adjustable
CTS Dia. Max.: 1"
Max. Load at Temp.: 38 Lbs. @ 131 to 180 F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589892 Mfr #: G550-11
Type: AdjustableCTS Dia. Max.: 1"
Max. Load at Temp.: 38 Lbs. @ 131 to 180 FPipe Dia. Max.: 1"
Pipe Dia. Min.: 1/8"Item: Universal Pipe Clamp
Package Quantity: 1Material: Black Nylon
Standards: UPC ListedCTS Dia. Min.: 1/4"
Country of Origin (subject to change): United States

Description

Universal Pipe Clamp, Adjustable, CTS Dia. Min 1/4 In, CTS Dia. Max 1 In, Pipe Dia. Min 1/8 In, Pipe Dia. Max 1 In, Max. Load at Temp 38 Lbs. @ 131 to 180 F, Material of Construction Black Nylon, Standards UPC Listed

Reviews