SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Universal Pipe Hanger, 1 Dia.

SIOUX CHIEF| Zoro #: G1682606| Mfr #: G553-014W

$1.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stem-White ABS, Strap PolypropyleneWidth: 3/4"Type: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682606 Mfr #: G553-014W
Material: Stem-White ABS, Strap PolypropyleneWidth: 3/4"
Type: AdjustableMax. Load at Temp.: 50 Lbs. @ 72 F
Tube Dia. Max.: -CTS Dia. Max.: -
For Use With: -CTS Dia. Min.: 1"
Includes: -Standards: UPC Listed
Length: 14"Package Quantity: 1
Pipe Dia. Max.: 6"Pipe Dia. Min.: -
Color: -Item: Universal Pipe Hanger
Tube Dia. Min.: -Country of Origin (subject to change): United States

Description

Universal Pipe Hanger, Adjustable, CTS Dia. Min 1 In, Pipe Dia. Max 6 In, Max. Load at Temp 50 Lbs. @ 72 F, Length 14 In, Width 3/4 In, Material of Construction Stem-White ABS, Strap Polypropylene, Standards UPC Listed

Reviews