Universal Pipe Hanger, 1 Dia.

SIOUX CHIEF| Zoro #: G0735804| Mfr #: G553-026W

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735804 Mfr #: G553-026W
Standards: UPC ListedMax. Load at Temp.: 50 Lbs. @ 72 F
Type: AdjustableCTS Dia. Max.: -
Pipe Dia. Max.: 6"Color: -
Includes: -Item: Universal Pipe Hanger
CTS Dia. Min.: 1"Length: 26"
Width: 3/4"Tube Dia. Max.: -
Tube Dia. Min.: -Material: Stem-White ABS, Strap Polypropylene
Pipe Dia. Min.: -For Use With: -
Country of Origin (subject to change): United States

Product Description

Universal Pipe Hanger, Adjustable, CTS Dia. Min 1 In, Pipe Dia. Max 6 In, Max. Load at Temp 50 Lbs. @ 72 F, Length 26 In, Width 3/4 In, Material of Construction Stem-White ABS, Strap Polypropylene, Standards UPC Listed

Product Reviews