Universal Slider Bracket, 13 5/8 L

SIOUX CHIEF| Zoro #: G0797763| Mfr #: G523-2MS2

$4.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0797763 Mfr #: G523-2MS2
Width: -Type: -
Includes: -Max. Load at Temp.: 38 Lbs. @ 131 to 180 F
Item: Steel Support BracketCTS Dia. Min.: -
CTS Dia. Max.: -Pipe Dia. Min.: -
Length: 13-5/8"Material: Galvanized Steel
For Use With: -Color: -
Tube Dia. Max.: -Tube Dia. Min.: -
Country of Origin (subject to change): China

Product Description

Steel Support Bracket, Max. Load at Temp 38 Lbs. @ 131 to 180 F, Length 13 5/8 In, Material of Construction Galvanized Steel

Product Reviews