SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Universal Slider Bracket, 9-16 L

SIOUX CHIEF| Zoro #: G1738545| Mfr #: G523-1624

$3.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: -Max. Load at Temp.: 38 Lbs. @ 131 to 180 FTube Dia. Min.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738545 Mfr #: G523-1624
Width: -Max. Load at Temp.: 38 Lbs. @ 131 to 180 F
Tube Dia. Min.: -Includes: -
Color: -Type: -
Length: 9"-16"Pipe Dia. Min.: -
Item: Universal Slider BracketFor Use With: -
Package Quantity: 1Tube Dia. Max.: -
CTS Dia. Max.: -Material: Galvanized steel
Standards: UPC ListedCTS Dia. Min.: -
Country of Origin (subject to change): United States

Description

Universal Slider Bracket, Max. Load at Temp 38 Lbs. @ 131 to 180 F, Length 9 In-16 In, Material of Construction Galvanized Steel, Standards UPC Listed

Reviews