KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Binding Covers, Plastic, Clear, PK100

SIRCLE| Zoro #: G2189232| Mfr #: CCS-05-SQ

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800
Corners: Square
Thickness: 5 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189232 Mfr #: CCS-05-SQ
For Use With: Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800Corners: Square
Thickness: 5 milPre-Punched: No
Size: 8-1/2 x 11"Window: No
Material: PlasticItem: Binding Covers
Color: clearCountry of Origin (subject to change): China

Description

Binding Covers, Size 8-1/2 x 11 In., Thickness 5 Mil, Material Plastic, Color Clear, Corners Square, Window No, Pre-Punched No, For Use With Sircle CW-4500, CC-320, CW-350, CI-120 & CB-1800, Package Quantity 100

Reviews