Shop Alternate Products
This Product is Discontinued
Sircle
Binding Spines, Comb, 1/4in, White, PK100 (Discontinued)
Mfr # 70014W
Zoro # G1583145
This Product is Discontinued
Key Features
- Type Comb
- Size 1/4"
- Color White
- Sheet Capacity 20
- Material Plastic