Binding Spines, Comb, 5/8in, White, PK100

SIRCLE| Zoro #: G0260714| Mfr #: 70058W

$17.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Comb
Sheet Capacity: 120
Size: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260714 Mfr #: 70058W
Type: CombSheet Capacity: 120
Size: 5/8"For Use With: Sircle CW-4500, CC-320, CW-350 & CB-1800
Item: Binding SpineColor: white
Material: PlasticCountry of Origin (subject to change): China

Description

Binding Spine, Comb, Size 5/8 In., Sheet Capacity 120, Color White, Material Plastic, For Use With Sircle CW-4500, CC-320, CW-350 & CB-1800, Package Quantity 100

Reviews