PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Non-Illuminated Operator, 2 Flush, Grn/Red

SIRIUS| Zoro #: G2015955| Mfr #: 3SB31008AC31

$18.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Action: MomentaryIncludes: Mounting BaseNumber of Heads: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015955 Mfr #: 3SB31008AC31
Action: MomentaryIncludes: Mounting Base
Number of Heads: 2Size: 22mm
Head Material: PlasticType of Operator: (2) Flush Buttons
Legend: I/OItem: Non-Illuminated Multihead Operator
NEMA Rating: 1, 3, 4, 4X, 12Legend/Background Color: Black/White, White/Black
Shape: RectangularStandards: UL, CSA, CE
IP Rating: 65Country of Origin (subject to change): Czechia

Description

Non-Illuminated Multihead Operator, Number of Heads 2, Legend/Background Color Black/White, White/Black, Shape Rectangular, Type of Operator (2) Flush Buttons, Legend I/O, Size 22mm, Action Momentary, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Head Material Plastic, Standards UL, CSA, CE, Includes Mounting Base

Reviews