Non-Illuminated Operator, 2, I/O, Blk/White

SIRIUS| Zoro #: G2380865| Mfr #: 3SB31008CC31

$23.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380865 Mfr #: 3SB31008CC31
Standards: UL, CSA, CEShape: Rectangular
Legend: I/OHead Material: Plastic
NEMA Rating: 1, 3, 4, 4X, 12Action: Momentary
Legend/Background Color: Black/White, White/BlackIP Rating: 65
Size: 22mmNumber of Heads: 2
Includes: Mounting BaseItem: Non-Illuminated Multihead Operator
Country of Origin (subject to change): Czech Republic

Product Description

Non-Illuminated Multihead Operator, Number of Heads 2, Legend/Background Color Black/White, White/Black, Shape Rectangular, Type of Operator (1) Flush Button, (1) Extended Button, Legend I/O, Size 22mm, Action Momentary, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Head Material Plastic, Standards UL, CSA, CE, Includes Mounting Base

Product Reviews

Save 15%. Sign up for Z-mail.