KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Non-Illuminated Operator, 2Flush, Blck/Wht

SIRIUS| Zoro #: G1423177| Mfr #: 3SB31008AC21

$21.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Mounting Base
Type of Operator: (2) Flush Buttons
IP Rating: 65
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1423177 Mfr #: 3SB31008AC21
Includes: Mounting BaseType of Operator: (2) Flush Buttons
IP Rating: 65Action: Momentary
NEMA Rating: 1, 3, 4, 4X, 12Shape: Rectangular
Number of Heads: 2Item: Non-Illuminated Multihead Operator
Size: 22mmLegend/Background Color: White/Green, White/Red
Head Material: PlasticLegend: I/O
Standards: UL, CSA, CECountry of Origin (subject to change): Czechia

Description

Non-Illuminated Multihead Operator, Number of Heads 2, Legend/Background Color White/Green, White/Red, Shape Rectangular, Type of Operator (2) Flush Buttons, Legend I/O, Size 22mm, Action Momentary, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Head Material Plastic, Standards UL, CSA, CE, Includes Mounting Base

Reviews