DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Non-Illuminated Oprtr, 2, I/O, 1 Flush/1Ext

SIRIUS| Zoro #: G1742675| Mfr #: 3SB31008CC21

$12.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: I/O
Legend/Background Color: White/Green, White/Red
Head Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742675 Mfr #: 3SB31008CC21
Legend: I/OLegend/Background Color: White/Green, White/Red
Head Material: PlasticShape: Rectangular
Type of Operator: (1) Flush Button, (1) Extended ButtonIncludes: Mounting Base
Standards: UL, CSA, CENumber of Heads: 2
IP Rating: 65NEMA Rating: 1, 3, 4, 4X, 12
Action: MomentaryItem: Non-Illuminated Multihead Operator
Size: 22mmCountry of Origin (subject to change): Czechia

Description

Non-Illuminated Multihead Operator, Number of Heads 2, Legend/Background Color White/Green, White/Red, Shape Rectangular, Type of Operator (1) Flush Button, (1) Extended Button, Legend I/O, Size 22mm, Action Momentary, NEMA Rating 1, 3, 4, 4X, 12, IP Rating 65, Head Material Plastic, Standards UL, CSA, CE, Includes Mounting Base

Reviews