AmpMaster Pump Switch, Normally Open

SJE-RHOMBUS| Zoro #: G0645513| Mfr #: 10AMDWOP

$96.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0645513 Mfr #: 10AMDWOP
Includes: Mounting Clamp AssemblyMounts: Hose Clamp
Float Switch Off Point: 45 Degrees Below HorizontalFloat Switch On Point: 45 Degrees Above Horizontal
Item: AmpMaster Pump SwitchType: Tether
HP @ 1 Phase - 115V: 1 1/2 or LessHP @ 1 Phase - 230V: 3 or Less
Voltage: 125/250VACWire Gauge: 12
Float Length (In.): 3.56Float Dia. (In.): 3
Float Material: PVCMounting Bracket Material: ABS/Nylon
Turns Off At: 45 degreesAgency Compliance: UL/CSA
Overall Length (In.): 123.56Length: 10 Ft
Float Switch Cord Length: 10 ft.Float Switch Float Material: PVC
Tether/Solid State: TetherSeries: AmpMaster
Float Switch Contact Form: Normally OpenTether Length Min.-Max.: 5" to 22"
Body Material: PVCMax. Liquid Temp.: 120 Degrees F
Amps: 20APumping Range Min./Max.: 9 to 24
Country of Origin (subject to change): United States

Product Description

AmpMaster Pump Switch, Tether, Normally Open, Max. Amps Running 20, HP @ 1 Phase - 115V 1 1/2 or Less, HP @ 1 Phase - 230V 3 or Less, Voltage 125 to 250, Wire Gauge 12, Pumping Range Min./Max. 9 to 24, Length 10 Ft, Float Material PVC, Mounting Clamp Assembly, For Use With Pumps, Body Material PVC, Max. Voltage 250 VAC, Mounting Bracket Material ABS/Nylon, Turns Off At 45 degrees, Turns On At 45 degrees, Agency Compliance UL/CSA, Includes Mounting Clamp Assembly

Product Reviews

Save 15%. Sign up for Z-mail.