20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

AmpMaster Pump Switch, Normally Open

SJE-RHOMBUS| Zoro #: G0958097| Mfr #: 15AMDWOP

$82.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958097 Mfr #: 15AMDWOP
Mounts: Hose ClampFloat Switch Off Point: 45 Degrees Below Horizontal
Includes: Mounting Clamp AssemblyFloat Switch On Point: 45 Degrees Above Horizontal
Float Switch Contact Form: Normally OpenItem: AmpMaster Pump Switch
Type: TetherHP @ 1 Phase - 115V: 1 1/2 or Less
HP @ 1 Phase - 230V: 3 or LessVoltage: 125/250VAC
Wire Gauge: 12Float Length (In.): 3.56
Float Dia. (In.): 3Float Material: PVC
Mounting Bracket Material: ABS/NylonTurns Off At: 45 degrees
Agency Compliance: UL/CSAOverall Length (In.): 183.56
Length: 15 FtMax. Liquid Temp.: 120 Degrees F
Amps: 20APumping Range Min./Max.: 9 to 24
Float Switch Cord Length: 15 ft.Float Switch Float Material: PVC
Teather/Solid State: TetherSeries: AmpMaster
Tether Length Min.-Max.: 5" to 22"Electrical Connection (Pumps): Wire Leads
Body Material: PVCCountry of Origin (subject to change): United States

Product Description

AmpMaster Pump Switch, Tether, Normally Open, Max. Amps Running 20, HP @ 1 Phase - 115V 1 1/2 or Less, HP @ 1 Phase - 230V 3 or Less, Voltage 125 to 250, Wire Gauge 12, Pumping Range Min./Max. 9 to 24, Length 15 Ft, Float Material PVC, Mounting Clamp Assembly, For Use With Pumps, Body Material PVC, Max. Voltage 250 VAC, Mounting Bracket Material ABS/Nylon, Turns Off At 45 degrees, Turns On At 45 degrees, Agency Compliance UL/CSA, Includes Mounting Clamp Assembly
Save 15%. Sign up for Z-mail.