AmpMaster Pump Switch, Normally Open

SJE-RHOMBUS| Zoro #: G0485432| Mfr #: 20AMDWOP

$91.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485432 Mfr #: 20AMDWOP
Includes: Mounting Clamp AssemblyMounts: Hose Clamp
Float Switch Off Point: 45 Degrees Below HorizontalFloat Switch Contact Form: Normally Open
Float Switch On Point: 45 Degrees Above HorizontalItem: AmpMaster Pump Switch
Type: TetherHP @ 1 Phase - 115V: 1 1/2 or Less
HP @ 1 Phase - 230V: 3 or LessVoltage: 125/250VAC
Wire Gauge: 12Float Length (In.): 3.56
Float Dia. (In.): 3Float Material: PVC
Mounting Bracket Material: ABS/NylonTurns Off At: 45 degrees
Agency Compliance: UL/CSAOverall Length (In.): 243.56
Length: 20 FtTeather/Solid State: Tether
Series: AmpMasterTether Length Min.-Max.: 5" to 22"
Electrical Connection (Pumps): Wire LeadsBody Material: PVC
Max. Liquid Temp.: 120 Degrees FAmps: 20A
Pumping Range Min./Max.: 9 to 24Float Switch Cord Length: 20 ft.
Float Switch Float Material: PVCCountry of Origin (subject to change): United States

Product Description

AmpMaster Pump Switch, Tether, Normally Open, Max. Amps Running 20, HP @ 1 Phase - 115V 1 1/2 or Less, HP @ 1 Phase - 230V 3 or Less, Voltage 125 to 250, Wire Gauge 12, Pumping Range Min./Max. 9 to 24, Length 20 Ft, Float Material PVC, Mounting Clamp Assembly, For Use With Pumps, Body Material PVC, Max. Voltage 250 VAC, Mounting Bracket Material ABS/Nylon, Turns Off At 45 degrees, Turns On At 45 degrees, Agency Compliance UL/CSA, Includes Mounting Clamp Assembly

Product Reviews

Save 15%. Sign up for Z-mail.