Sjobergs
Work Bench Combo with SM04 Cabinet and Elite Accessories Kit, 23-5/8" W, Working: 35-7/16" Height
Mfr # SJO-99402K
Zoro # G5267687
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,097.99
Key Features
- Workbench/Work Table Type Work Benches
- Width 23-5/8"
- Depth 76-19/32"
- Height Working: 35-7/16"
- Top Thickness 3-1/4"
Explore More Products
- SJOBERGS Wood Work Bench, 4 Drawer, 19" x 34" SJO-66822K
- SJOBERGS Workbench, w/Cabinet and Accessory Kit SJO-99352K
- SJOBERGS Scandi Plus Work Bench 1825, Birch, 27-15/16" W, 35" Height, 350 lb., Straight SJO-33279
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. SJO-66736K
- SJOBERGS Workbenches, Birch, 29-1/8" W, Working: 35-7/16" Height, 500 lb., Straight SJO-66922K
- SJOBERGS Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb., Straight SJO-66737K
- SJOBERGS Workbenches, Birch, 60" W, Working: 35-7/16" Height, 500 lb., Straight SJO-33246
- SJOBERGS Workbench, Cabinet, Accessory Kit Combo SJO-99938K
- SJOBERGS Nordic Plus 1450 Work Bench Combo, 24-3/4" W, Working: 33-7/8" Height SJO-99831K
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight HN3048
- DURHAM MFG Global Industrial„¢ Steel Drawer for 24" Deluxe Machine Table 178-DRAWER-95
- Sjobergs Workbenches