Skip to Main Content

Featured Categories

  • Tools & Machining
  • Grounds & Outdoor
  • Electrical Supplies
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Hand Tools
      6. /
      7. Pliers
      8. /
      9. Locking Pliers
      10. /
      11. PLIERS AUTO HOSE PINCH PLIER
      Shop All Locking Pliers
      Sk Hand Tools

      PLIERS AUTO HOSE PINCH PLIER

      • Zoro #: G901939307
      • Mfr #: SK7602
      Hover or click to zoom Tap to zoom
      $32.06

      Subtotal: $32.06
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Sk Hand Tools
      • MFR #
        SK7602
      • Zoro #
        G901939307
      • Country of Origin
        United States
      • Category Locking Pliers

      Reviews of Sk Hand Tools #SK7602

      Explore more

      • SK HAND TOOLS Pliers, 7" Long Nose w/Cutter Pliers 17817
      • SK HAND TOOLS Ergo Locking MultiGrip Pliers 10*NLA POFC181.TE
      • DENDESIGNS 7 in. Fixture Chain Pliers DE84613
      • STANLEY BLACK & DECKER Shell 9Ln + 7Cr Fast Release Lockg Plier IRHT82589
      • WILLIAMS Williams Snap Ring Pliers, 90 deg. PL-1628
      • GEARWRENCH 2 Pc. Straight & 45° Hog Ring Plier Set 3702D
      • PROTO Iron Workers Pliers, 9-1/4 In L, Red J269WSG
      • WILLIAMS Williams C-Clamp, Lock Plier, Reg Tip, 11" JHW23321A-TH
      • KNIPEX 12" Grip Pliers, Nickel Plated 41 04 300
      • KD TOOLS Hose Clamp Cable Pliers 82115
      • KNIPEX External Precision Snap Ring Pliers, 25mm 4941A11
      • Sk Hand Tools Locking Pliers

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc