Sk Professional Tools
1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points
Mfr # 41844
Zoro # G4435347
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points 41842
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points 41838
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points 41848
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points 41148
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points 41120
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points 43910
- SK PROFESSIONAL TOOLS SK 15 mm TS 3/8 Drive 815
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points 41250
- SK PROFESSIONAL TOOLS SK 10 mm TS 3/8 Drive 810
- GREY PNEUMATIC 3/8" Drive, 19mm Metric Socket, 6 Points 1019UMSD
- LANG KASTAR 3 in. 6 Point Axle Nut Socket LG1206
- Sk Professional Tools Sockets & Ratchets