Skip to Main Content
customer-service Help
Sk Professional Tools

1/2" Drive, 15mm 6 pt Metric Socket, 6

Sk Professional Tools 1/2" Drive,  15mm 6 pt Metric Socket,  6 48215
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.13
  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $13.13

Sk Professional Tools #48215 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1 31/64 in
  • Material: Alloy Steel
  • Size: 15mm
  • Finish: Chrome
  • Item: Socket
  • Drive Type: Hand
  • Features: Corrosion Resistant
  • Category Type: Hex Socket
  • Tether Capable: Tether Capable
  • Socket Depth: Standard
  • Output Type: 6 pt
  • Socket Sizes: 15mm
  • Impact Rated: No
  • Measurement Type: Metric
  • Standards: ASME B107.110-2012
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Insulated: No
  • Locking: No
  • Socket Shape: 6-Point
  • Socket Size: 15 mm
  • Non-Sparking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 15 mm, 6-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #48215