Sk Professional Tools
1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points
Mfr # 41818
Zoro # G3931383
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points 41848
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points 41836
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points 41824
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points 40830
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points 41905
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points 42412
- SK PROFESSIONAL TOOLS SK 11/16 TS 3/8 Drive 822
- SK PROFESSIONAL TOOLS SK 7.5 mm TS 1/4 Drive 775S
- SK PROFESSIONAL TOOLS SK 17 mm DeepTS 3/8 Drive 847
- WESTWARD 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points 5MX52
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 7/8" Deep Length, Chrome Finish Socket D008528
- Sk Professional Tools Sockets & Ratchets