Sk Professional Tools

1/2 in Drive, 1" 12 pt SAE Socket, 12 Points

Sk Professional Tools 1/2 in Drive,  1" 12 pt SAE Socket,  12 Points 40132
Hover or click to zoom Tap to zoom
  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 5/8 in
  • Material: Alloy Steel
  • Finish: Chrome
  • Output Type: 12 pt
See full product details
$16.52

Subtotal: $16.52

Sk Professional Tools #40132 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 5/8 in
  • Material: Alloy Steel
  • Size: 1"
  • Finish: Chrome
  • Output Type: 12 pt
  • Socket Sizes: 1 in
  • Tether Capable: Tether Capable
  • Socket Depth: Standard
  • Drive Type: Hand
  • Item: Socket
  • Features: Corrosion Resistant
  • Measurement Type: SAE
  • Standards: ASME B107.110-2012
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Insulated: No
  • Socket Shape: 12-Point
  • Locking: No
  • Socket Size: 1 in
  • Non-Sparking: No
  • Product Type: Socket
  • Country of Origin (subject to change): United States

Description

Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #40132

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.