Sk Professional Tools

1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points

Sk Professional Tools 1/2 in Drive,  1-7/16" 6 pt SAE Socket,  6 Points 41846
Hover or click to zoom Tap to zoom
$53.56
  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Total: $53.56

Sk Professional Tools #41846 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3 1/4 in
  • Material: Alloy Steel
  • Size: 1-7/16"
  • Finish: Chrome
  • Output Type: 6 pt
  • Features: Corrosion Resistant
  • Drive Type: Hand
  • Category Type: Hex Socket
  • Item: Deep Socket
  • Socket Sizes: 1-7/16 in
  • Tether Capable: Tether Capable
  • Socket Depth: Deep
  • Standards: ASME B107.110-2012
  • Impact Rated: No
  • Measurement Type: SAE
  • Tether Style: Tether Capable
  • Socket Size: 1 7/16 in
  • Socket Shape: 6-Point
  • Tether Ready: No
  • Insulated: No
  • Locking: No
  • Non-Sparking: No
  • Product Type: Socket
  • Country of Origin (subject to change): United States

Description

Socket, Socket Size 1 7/16 ", 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", SAE, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #41846