Sk Professional Tools
1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points
- Zoro #: G4443677
- Mfr #: 48226
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 1/2 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 1 5/8 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 6 pt
$21.89
12% off
$19.18
Subtotal: $19.18
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points 48223
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points 48225
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 6 pt SAE Socket, 6 Points 40422
- SK PROFESSIONAL TOOLS Socket, 1/4 in Drive, 6-Point Shape 42707
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points 40010
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points 40116
- SK PROFESSIONAL TOOLS SK 10 mm TS 3/8 Drive 810
- SK PROFESSIONAL TOOLS SK 3/8 TS 3/8 Drive 809
- SK PROFESSIONAL TOOLS SK 7 mm TS 1/4 Drive 770
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs 8038
- KO-KEN TOOLS Socket 7/16 6 Point 32mm 3/8 Sq. Drive 13400A-7/16
- Sk Professional Tools Sockets