Sk Professional Tools

1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points

Sk Professional Tools 1/2 in Drive,  32mm 6 pt Metric Socket,  6 Points 40032
Hover or click to zoom Tap to zoom
$31.60
  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.

Total: $31.60

Sk Professional Tools #40032 Specifications

  • Drive Size: 1/2 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3 1/4 in
  • Material: Alloy Steel
  • Size: 32mm
  • Finish: Chrome
  • Output Type: 6 pt
  • Category Type: Hex Socket
  • Socket Sizes: 32mm
  • Item: Deep Socket
  • Tether Capable: Tether Capable
  • Features: Corrosion Resistant
  • Socket Depth: Deep
  • Drive Type: Hand
  • Measurement Type: Metric
  • Standards: ASME B107.110-2012
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Socket Size: 32 mm
  • Tether Ready: No
  • Insulated: No
  • Locking: No
  • Non-Sparking: No
  • Socket Shape: 6-Point
  • Product Type: Socket
  • Country of Origin (subject to change): United States

Description

Socket, Socket Size 32 mm, 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 ", Metric, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #40032