Sk Professional Tools
1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points
- Mfr # 40212
- Zoro # G4435566
$10.99
/ea
Subtotal: $10.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 15/32 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points 40214
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points 40844
- SK PROFESSIONAL TOOLS 3/8 in Drive, T45 Torx(R) Torx(R) Socket, 6 Points 45445
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points 40116
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points 41842
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points 42424
- SK PROFESSIONAL TOOLS SK 1/2 TS 3/8 Drive 816
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points 41134
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points 40432
- KO-KEN Extension Socket 13mm 6 Point 200mm Sleeve Drive 1/2 Sq. Drive NV14145.200-13
- HAMPTON PRODUCTS-WRIGHT 3" Blk Sq Dr Hinge V35BL
- Sk Professional Tools Sockets