Sk Professional Tools
1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points
Mfr # 40128
Zoro # G4085593
product price: $13.75
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Sk Professional Tools
- MFR # 40128
- Zoro # G4085593
- UPC # 025141401288
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 7/8" |
Socket Depth | Standard |
Socket Sizes | 7/8 in |
Socket Size | 7/8 in |
Description
Socket, Socket Size 7/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 19 mm Size, Deep Socket, black oxide (J7319MHT)
- OSG Jobber Drill Bit, 5/32 in., HSS-E (16519815)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.00"L, GP Phenolic (3090-N)
- GENERAL WIRE 1-1/2 U Cutter, (1-1/2UC)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (40130)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (40028)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (40711)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 4mm 6 pt Metric Socket, 6 Points (41403)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- KEEN 38in. Drive External Torq Socket E-10 (KE79625)
- PROTO 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (J5428H)