Skip to Main Content
customer-service Help
Sk Professional Tools

13/16 in Drive Universal Joint, SAE

Sk Professional Tools 13/16 in Drive Universal Joint,  SAE 34990
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.76
  • Item: Universal Joint
  • Drive Size: 13/16 in
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $37.76

Sk Professional Tools #34990 Specifications

  • Item: Universal Joint
  • Drive Size: 13/16 in
  • SAE or Metric: SAE
  • Number of Points: 6
  • Finish: Phosphate
  • Overall Length: 2 5/8 in
  • Material: Alloy Steel
  • Includes: Ball Retainer
  • Socket Depth: Standard
  • Number of Pieces: 1
  • Impact Rated: No
  • Features: Corrosive Resistant, Laser Engraved Every 120 Degrees
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Universal Joint, Overall Length 2 5/8 in

Reviews of Sk Professional Tools #34990