Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
Impact Socket 6 pt Standard Socket (Discontinued)
Mfr # 32316
Zoro # G8603831
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Swivel Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 7/8 in