Shop Alternate Products
This Product is Discontinued
Sk Professional Tools
1/4 in Drive Impact Socket 6 Deep, Black Phosphate (Discontinued)
Mfr # 31074
Zoro # G5120656
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 in