Skip to Main Content
customer-service Help
Sk Professional Tools

1/4" Drive, 6mm 12 pt Metric Socket, 12

Sk Professional Tools 1/4" Drive,  6mm 12 pt Metric Socket,  12 43704
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.00
  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $8.00

Sk Professional Tools #43704 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 7/8 in
  • Material: Alloy Steel
  • Size: 6mm
  • Finish: Chrome
  • Output Type: 12 pt
  • Tether Capable: Tether Capable
  • Features: Corrosion Resistant
  • Item: Socket
  • Socket Sizes: 6mm
  • Socket Depth: Standard
  • Drive Type: Hand
  • Measurement Type: Metric
  • Impact Rated: No
  • Standards: ASME B107.110-2012
  • Tether Style: Tether Capable
  • Insulated: No
  • Non-Sparking: No
  • Socket Size: 6 mm
  • Locking: No
  • Tether Ready: No
  • Socket Shape: 12-Point
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 6 mm, 12-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/4 ", Metric, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #43704