Shop All Sockets
Sk Professional Tools
1/4 in Drive, 1/2" 12 pt SAE Socket, 12 Points
Mfr # 44916
Zoro # G3939433
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 44916
- Zoro # G3939433
- UPC # 025141449167
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 2 in |
Size | 1/2" |
Socket Sizes | 1/2 in |
Socket Depth | Deep |
Socket Size | 1/2 in |
Description
Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Needle Bearing (543910)
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (44911)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (44906)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (44908)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E5 Female Torx(R) SAE Socket, 6 Points (42605)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points (48230)
- WILLIAMS 1/4" Drive, 1/4" F x 3/8" M SAE Socket (MB-130)
- Sk Professional Tools Sockets & Ratchets