Sk Professional Tools
1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 2 3/4 in L
Mfr # 44471
Zoro # G4462875
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Slotted Screwdriver Bit
- SAE or Metric SAE
- Number of Points 1
- Measurement Type SAE
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L 41408
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 1/2 in Tip, 8 in L 41266
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 3 in L 41407
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L 41402
- SK PROFESSIONAL TOOLS 3/8 in Drive Triple Square Socket Metric 8 mm Tip, 4 1/2 in L 45438
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 2 3/4 in L 45540
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L 41419
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 9/32 in Tip, 2 3/4 in L 44472
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 3 mm Tip, 2 21/32 in L 45523
- KO-KEN Bit Socket 32mm Hex 80mm 1 Sq. Drive 8012M.80-32
- WESTWARD 3/8 in Drive Torx(R) Socket Bit Torx(R) T25 Tip, 1 13/16 in L 53YV86
- Sk Professional Tools Sockets & Ratchets