Skip to Main Content
customer-service Help
Sk Professional Tools

1/4 in Tip, Socket Bit SAE 3/8 in Drive

Sk Professional Tools 1/4 in Tip,  Socket Bit SAE 3/8 in Drive 44216
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.71
  • Drive Size: 3/8 in
  • Socket Type: Tamper Proof Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $14.71

Sk Professional Tools #44216 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Tamper Proof Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 2 3/4 in
  • Material: Alloy Steel
  • Size: 1/4"
  • Item: Socket Bit
  • Finish: Chrome
  • Tip Size: 1/4 in
  • Features: Corrosion Resistant, Tamper Proof
  • Category Type: Socket Bits
  • Insert Length: 33/64 in
  • Bit Style: Tamper Resistant Hex
  • Socket Depth: Standard
  • Impact Rated: No
  • Insulated: No
  • Tip Style: Tamper Resistant Hex
  • Magnetized Tip: No
  • Non-Sparking: No
  • For Screw Type: Hex
  • Locking: No
  • Replaceable Insert: Yes
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 33/64 in, Replaceable Insert Yes, SAE, Tip Size 1/4 in, Tip Style Tamper Resistant Hex, Overall Length 2 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Reviews of Sk Professional Tools #44216