Sk Professional Tools
1/8 in Tip, Hex Bit Socket, SAE 3/8 in Drive
- Zoro #: G4459077
- Mfr #: 45934
Tap to zoom
Hover or click to zoom
$18.73
- Drive Size: 3/8 in
- Socket Type: Long Ball End Hex Bit
- SAE or Metric: SAE
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.73
Sk Professional Tools #45934 Specifications
- Zoro #: G4459077
- Mfr #: 45934
- Drive Size: 3/8 in
- Socket Type: Long Ball End Hex Bit
- SAE or Metric: SAE
- Number of Points: 6
- Measurement Type: SAE
- Overall Length: 7 1/16 in
- Material: Alloy Steel
- Item: Hex Bit Socket
- Size: 1/8"
- Finish: Chrome
- Tip Size: 1/8 in
- Category Type: Socket Bits
- Insert Length: 5 in
- Features: Corrosion Resistant
- Socket Depth: Standard
- Bit Style: Ball Hex
- Impact Rated: No
- Non-Sparking: No
- Locking: No
- For Screw Type: Ball Hex
- Tip Style: Ball Hex
- Magnetized Tip: No
- Replaceable Insert: Yes
- Insulated: No
- Country of Origin (subject to change): China
Description
Socket Bit, Insert Length 5 in, Replaceable Insert Yes, SAE, Tip Size 1/8 in, Tip Style Ball Hex, Overall Length 7 1/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel
Reviews of Sk Professional Tools #45934
Explore more
- Sk Professional Tools 7/32 in Tip, Hex Bit Socket, SAE 3/8 in Drive 45937
- Sk Professional Tools 5/16 in Tip, Hex Bit Socket, SAE 3/8 in Drive 45940
- Sk Professional Tools 5/32 in Tip, Hex Bit Socket, SAE 3/8 in Drive 45935
- Sk Professional Tools 1/4 in Tip, Hex Bit Socket, SAE 3/8 in Drive 45938
- Sk Professional Tools 1/4 in Tip, Socket Bit, SAE 1/4 in Drive 44316
- Sk Professional Tools T15 Tip, Socket, Torx 1/4 in Drive 42941
- Sk Professional Tools 3/16 in Tip, Socket, SAE 3/8 in Drive 45906
- Westward T50 Tip, Socket Bit, Torx 1/2 in Drive 54TN64
- Proto 3/16 in Tip, Socket Bit, SAE 3/8 in Drive J49903/16-TT
- Sk Professional Tools Bit Sockets