Skip to Main Content
customer-service Help
Sk Professional Tools

3/16 in Tip, Socket Bit SAE 1/4 in Drive

Sk Professional Tools 3/16 in Tip,  Socket Bit SAE 1/4 in Drive 44312
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.28
  • Drive Size: 1/4 in
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $13.28

Sk Professional Tools #44312 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Finish: Chrome
  • Material: Alloy Steel
  • Overall Length: 3 in
  • Size: 3/16"
  • Item: Socket Bit
  • Tip Size: 3/16 in
  • Insert Length: 11/16 in
  • Features: Corrosion Resistant
  • Bit Style: Hex
  • Socket Depth: Standard
  • Category Type: Socket Bits
  • Impact Rated: No
  • Locking: No
  • For Screw Type: Hex
  • Tip Style: Hex
  • Replaceable Insert: Yes
  • Insulated: No
  • Non-Sparking: No
  • Magnetized Tip: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 11/16 in, Replaceable Insert Yes, SAE, Tip Size 3/16 in, Tip Style Hex, Overall Length 3 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Reviews of Sk Professional Tools #44312