Sk Professional Tools
3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points
Mfr # 42422
Zoro # G3938523
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points 42420
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points 42428
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points 42424
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points 40020
- SK PROFESSIONAL TOOLS 1/4 in Drive, T15 Torx(R) Socket, 6 Points 42915
- SK PROFESSIONAL TOOLS 3/8 in Drive, E10 Female Torx(R) SAE Socket, 6 Points 42610
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points 44327
- SK PROFESSIONAL TOOLS SK 11/16 TS 3/8 Drive 822
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points 2307
- PROTO 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points J5418H
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points 80486
- Sk Professional Tools Sockets