Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive, 15mm Turbo Metric Socket, 6

  • Zoro #: G3991303
  • Mfr #: 845
$22.92
  • Features: Corrosion Resistant
  • Drive Size: 3/8"
  • Socket Type: Deep Twist Turbo
See full product details
Orders over $75 ship free.

Sk Professional Tools #845 Specifications

  • Zoro #: G3991303
  • Mfr #: 845
Features: Corrosion Resistant Drive Size: 3/8"
Socket Type: Deep Twist Turbo Tether Capable: Tether Capable
Socket Depth: Deep Item: Deep Twist Turbo Socket
Drive Type: Hand Number of Points: 6
SAE or Metric: Metric Size: 15mm
Output Type: Turbo Overall Length: 2 3/8 "
Finish: Chrome Material: Alloy Steel
Socket Sizes: 15mm Impact Rated: No
Measurement Type: Metric Standards: ASME B107.110-2012
Tether Style: Tether Capable Socket Shape: Bolt Extractor
Socket Size: 15 mm Locking: No
Insulated: No Tether Ready: No
Non-Sparking: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 15 mm, Bolt Extractor, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", Metric, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #845