Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive, 3/8" 6 pt SAE Socket, 6

  • Zoro #: G4103662
  • Mfr #: 40412
$12.28
  • Finish: Chrome
  • Drive Type: Hand
  • Size: 3/8"
See full product details
Orders over $75 ship free.

Sk Professional Tools #40412 Specifications

  • Zoro #: G4103662
  • Mfr #: 40412
Finish: Chrome Drive Type: Hand
Size: 3/8" Number of Points: 6
Drive Size: 3/8" Socket Depth: Deep
Item: Deep Socket Tether Capable: Tether Capable
Output Type: 6 pt Socket Sizes: 3/8 in
Socket Type: Deep Features: Corrosion Resistant
Overall Length: 1 49/64 " SAE or Metric: SAE
Material: Alloy Steel Category Type: Hex Socket
Measurement Type: SAE Standards: ASME B107.110-2012
Impact Rated: No Tether Style: Tether Capable
Socket Size: 3/8 in Tether Ready: No
Insulated: No Locking: No
Non-Sparking: No Socket Shape: 6-Point
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket, Socket Size 3/8 ", 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", SAE, Impact Rated No, Standards ASME B107.110-2012

Reviews of Sk Professional Tools #40412