Sk Professional Tools
3/8" Drive, 5" Pear Hand Ratchet, SuperKrome Plating
- Zoro #: G4039217
- Mfr #: 45178
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.00
Sk Professional Tools #45178 Specifications
- Zoro #: G4039217
- Mfr #: 45178
- Item: Hand Ratchet
- Drive Size: 3/8"
- Head Movement: Flexible
- Reversing: Yes
- Head Style: Pear
- Overall Length: 5"
- Nonsparking: No
- Insulated / Uninsulated: Uninsulated
- Finish: SuperKrome Plating
- Number of Geared Teeth: 40
- Features: Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends, Stubby Handle, Triple Tooth Contact
- Standards: ASME B107.110-2012
- Repair Kit: Mfr. No. 45170-2
- Material: Alloy Steel
- Tether Capable: Tether Capable
- Min. Arc Swing: 9 Degrees
- Head Width: 1 13/32 in
- Includes: Cap; Clip Spring; Grease; Inner Body; Pawl; Stem Pin
- Tether Style: Tether Capable
- Tether Ready: No
- Corrosion Resistant: Yes
- Minimum Arc Swing: 9 Degrees
- Measurement Type: SAE
- Ratchet Type: Standard
- Grip Style: Knurled
- Insulated: No
- Head Depth: 43/64 in
- Ratcheting: Yes
- Non-Sparking: No
- Head Thickness: 1 1/4 in
- Quick Release: No
- Head Type: Flexible
- Head Shape: Round
- Country of Origin (subject to change): United States
Description
Hand Ratchet, Standard, Round, Reversing Yes, Alloy Steel, Minimum Arc Swing 9 Degrees , Overall Length 5 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No