Sk Professional Tools
3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points
Mfr # 42428
Zoro # G4044494
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points 42420
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points 42424
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points 42426
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points 2313s
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points 40844
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 6 pt Metric Socket, 6 Points 8418
- SK PROFESSIONAL TOOLS SK 1 TS 1/2 Drive 892
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points 42430
- SK PROFESSIONAL TOOLS Socket, 1/4 in Drive, 6-Point Shape 42707
- AMPCO SAFETY TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points SS-1/2D7/8
- TEKTON 1/4 Inch Drive x 3/8 Inch 12-Point Socket SHD02210
- Sk Professional Tools Sockets & Ratchets