Sk Professional Tools
3/8" Drive Socket Set, Metric, 8 pcs
Mfr # 19752
Zoro # G4458666
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Number of Pieces 8
- Finish Chrome
- Includes (8) 3/8" Drive Metric Ball Hex Bit Socket of 8-1/4" Length: 3mm, 4mm, 5mm, 6mm,7mm, 8mm, 9mm, 10mm; Metal Socket Rail
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 19752
- Zoro # G4458666
- UPC # 025141197525
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Tip Size | 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm |
Overall Length | 1 15/16 in |
Container Length | 2 1/4 in |
Container Width | 3/4 in |
Container Height | 8 1/4 in |
Socket Size | 3/8 in |
Description
Socket Bit Set, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Style Ball Hex, Overall Length 1 15/16 in, Drive Size 3/8 in, Number of Pieces 8, Alloy Steel, Chrome, Metric, Insulated No, For Screw Type Ball Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (353-70-58-M12-S-55)
- AMPG Dial Indicator Angle Attachment, Steel (Z9640)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 8 pcs (19748)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 6 pcs (19766)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, Metric, 6 pcs (19732)
- GOURMETGALLEY 0.25 in. Drive Mini Dual Flex Head Ratchet with Socket & Bit Set - 44 Piece (GO3646676)
- Sk Professional Tools Sockets & Ratchets