Sk Professional Tools
3/8 in Drive, 1" 12 pt SAE Socket, 12 Points
Mfr # 42432
Zoro # G4427805
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 1/2 in
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points 42428
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points 42424
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points 42426
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points 2314
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points 8416
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points 40032
- SK PROFESSIONAL TOOLS SK Loc Nut Flip Socket 928
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5mm 12 pt Metric Socket, 12 Points 43405
- SK PROFESSIONAL TOOLS SK 12 mm TS 3/8 Drive 812
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points J5276A
- SPECIALTY PRODUCTS CO FLIP SOCKET 19mm & 21mm SP79240
- Sk Professional Tools Sockets & Ratchets