Sk Professional Tools
3/8 in Drive, 5/8" SAE Socket, 6 Points
- Zoro #: G4458867
- Mfr #: 4420
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/8 in
- Socket Type: Spark Plug
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2 3/8 in
- Material: Alloy Steel
- Size: 5/8"
- Finish: Chrome
$15.95
5% off
$15.06
Subtotal: $15.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Sk Professional Tools #4420 Specifications
- Zoro #: G4458867
- Mfr #: 4420
- UPC #: 025141044201
- Drive Size: 3/8 in
- Socket Type: Spark Plug
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2 3/8 in
- Material: Alloy Steel
- Size: 5/8"
- Finish: Chrome
- Socket Depth: Standard
- Category Type: Spark Plug Socket
- Item: Spark Plug Socket
- Output Drive Size: 5/8 in
- Drive Type: Hand
- Standards: ASME B107.110-2012
- Measurement Type: SAE
- Impact Rated: No
- Wall Thickness: 1/16 in
- Socket Shape: 6-Point
- Bolt Clearance: 1 43/64 in
- Non-Magnetic: No
- Insulated: No
- Non-Sparking: No
- Tether Ready: No
- Socket Size: 5/8 in
- Country of Origin (subject to change): Taiwan, Province of China
Description
Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 5/8 in, Bolt Clearance 1 43/64 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No
Reviews of Sk Professional Tools #4420
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points 48024
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 12 pt Metric Socket, 12 Points 2321
- SK PROFESSIONAL TOOLS 1/4 in Drive, E5 Female Torx(R) SAE Socket, 6 Points 42605
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points 48226
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points 45110
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points 45026
- SK PROFESSIONAL TOOLS SK 10 mm DeepTS 3/8 Drive 840
- SK PROFESSIONAL TOOLS SK 7/16 - 11 mm DeepTS 3/8 Drive 841
- SK PROFESSIONAL TOOLS SK 6 mm TS 1/4 Drive 760
- TENG TOOLS 1/2INCHDR.SOCKET.6PT M1205276-C
- K-TOOL INTERNATIONAL 1/2" Drive, 1-7/16" SAE Socket, 6 Points KTI-23246
- Sk Professional Tools Sockets