3/8 in Drive Impact Socket Deep Socket, Black Phosphate, 3/8" Drive, 9mm Size
Mfr # 8929
Zoro # G4179122
product price: $11.19
/eaKey Features
Drive Size
3/8 in
Overall Length
2 31/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8929
Zoro #
G4179122
UPC #
025141089295
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Size
9mm
Overall Length
2 31/64 in
Socket Depth
Deep
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Features
Corrosive Resistant
Drive Type
Square
Material
Alloy Steel
Category Type
Impact Socket
Impact Rated
No
Socket Type
Deep Impact
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Alloy Steel, Phosphate, Impact Rated No, Socket Depth Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.