Skip to Main Content
customer-service Help
Sk Professional Tools

3/8 in Drive Impact Socket Set, Metric, 10 pcs

Sk Professional Tools 3/8 in Drive Impact Socket Set,  Metric,  10 pcs 33351
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$221.73
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Black Phosphate
See full product details
This item ships free.
Total: $221.73

Sk Professional Tools #33351 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Black Phosphate
  • SAE or Metric: Metric
  • Number of Pieces: 10
  • Includes: (10) 3/8" Drive Swivel High Visibility Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Blow Molded Case
  • Std. Socket Point Styles Included: 6
  • Ratchets Included: None
  • Flex Socket Point Styles Included: None
  • Drive Type: Impact
  • Socket Size Range: 10 mm to 19 mm
  • Impact Rated: No
  • Sockets Included: (10) Flex 6-Point
  • Item: Impact Socket Set
  • Socket Type: 6 Pt. Swivel
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Material: Alloy Steel
  • Insulated: No
  • Number of Flex Sockets: 10
  • Includes Flex Sockets: Yes
  • Flex Socket Count/Style: (10) 6-Point
  • Includes Wrenches: No
  • Socket Shape: 6-Point
  • Tether Ready: No
  • Includes Socket Bits: No
  • Includes Deep Sockets: No
  • Flex Socket Style/Size: Flex 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Flex Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
  • Includes Standard Sockets: No
  • Piece Count Range: 2 to 25
  • Includes Drive Tools: No
  • Container Type: Plastic Case
  • Non-Sparking: No
  • Non-Magnetic: No
  • Locking: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Set, Alloy Steel, Black Oxide, 3/8 in, Impact Rated No, Socket Shape 6-Point, Includes Standard Sockets No, Standard Socket Count/Style None, Includes Deep Sockets No, Deep Socket Count/Style None, Includes Flex Sockets Yes, Flex Socket Style/Size Flex 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Flex Socket Count/Style (10) 6-Point, Drive Type Impact

Reviews of Sk Professional Tools #33351