Sk Professional Tools
1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points
Mfr # 41840
Zoro # G4435322
$28.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points 41812
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points 41848
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points 41828
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points 41700
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points 40212
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points 40816
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points 42410
- SK PROFESSIONAL TOOLS SK 13 mm DeepTS 3/8 Drive 843
- SK PROFESSIONAL TOOLS SK 10 mm DeepTS 3/8 Drive 840
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM GP1904M
- WILLIAMS 3/8" Drive, 10mm Metric Socket, 6 Points BMD-610
- Sk Professional Tools Sockets & Ratchets