Skip to Main Content
customer-service Help
Sk Professional Tools

5 mm Tip, Socket Metric 3/8 in Drive

Sk Professional Tools 5 mm Tip,  Socket Metric 3/8 in Drive 45955
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.43
  • Drive Size: 3/8 in
  • Socket Type: Long Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $18.43

Sk Professional Tools #45955 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Long Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Measurement Type: Metric
  • Finish: Chrome
  • Overall Length: 7 in
  • Material: Alloy Steel
  • Size: 5mm
  • Item: Socket
  • Tip Size: 5 mm
  • Bit Style: Hex
  • Features: Corrosion Resistant
  • Insert Length: 5 in
  • Socket Depth: Standard
  • Category Type: Socket Bits
  • Impact Rated: No
  • Insulated: No
  • Replaceable Insert: Yes
  • Locking: No
  • Non-Sparking: No
  • Magnetized Tip: No
  • For Screw Type: Hex
  • Tip Style: Hex
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 5 in, Replaceable Insert Yes, Metric, Tip Size 5 mm, Tip Style Hex, Overall Length 7 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Reviews of Sk Professional Tools #45955