Skip to Main Content
customer-service Help
Sk Professional Tools

5/16 in Tip, Hex Bit Socket SAE 3/8 in Drive

Sk Professional Tools 5/16 in Tip,  Hex Bit Socket SAE 3/8 in Drive 45940
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.22
  • Drive Size: 3/8 in
  • Socket Type: Long Ball End Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $19.22

Sk Professional Tools #45940 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Long Ball End Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Measurement Type: SAE
  • Overall Length: 7 1/16 in
  • Material: Alloy Steel
  • Item: Hex Bit Socket
  • Size: 5/16"
  • Finish: Chrome
  • Tip Size: 5/16 in
  • Category Type: Socket Bits
  • Insert Length: 5 in
  • Features: Corrosion Resistant
  • Socket Depth: Standard
  • Bit Style: Ball Hex
  • Impact Rated: No
  • Magnetized Tip: No
  • Locking: No
  • Insulated: No
  • Replaceable Insert: Yes
  • Non-Sparking: No
  • For Screw Type: Ball Hex
  • Tip Style: Ball Hex
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 5 in, Replaceable Insert Yes, SAE, Tip Size 5/16 in, Tip Style Ball Hex, Overall Length 7 1/16 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Ball Hex, Alloy Steel

Reviews of Sk Professional Tools #45940