Sk Professional Tools
5/8 in Tip, Socket, SAE 1/2 in Drive
- Zoro #: G4435514
- Mfr #: 41270
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.52
Sk Professional Tools #41270 Specifications
- Zoro #: G4435514
- Mfr #: 41270
- Drive Size: 1/2 in
- Socket Type: Long Hex Bit
- SAE or Metric: SAE
- Number of Points: 6
- Measurement Type: SAE
- Overall Length: 8 in
- Material: Alloy Steel
- Item: Socket
- Size: 5/8"
- Finish: Chrome
- Tip Size: 5/8 in
- Socket Depth: Standard
- Features: Corrosion Resistant
- Insert Length: 5 15/32 in
- Category Type: Socket Bits
- Bit Style: Hex
- Impact Rated: No
- Non-Sparking: No
- Magnetized Tip: No
- Tip Style: Hex
- For Screw Type: Hex
- Replaceable Insert: Yes
- Locking: No
- Insulated: No
- Country of Origin (subject to change): China
Description
Socket Bit, Insert Length 5 15/32 in, Replaceable Insert Yes, SAE, Tip Size 5/8 in, Tip Style Hex, Overall Length 8 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Reviews of Sk Professional Tools #41270
Explore more
- Sk Professional Tools 9/16 in Tip, Socket, SAE 1/2 in Drive 41268
- Sk Professional Tools 3/8 in Tip, Socket, SAE 1/2 in Drive 41262
- Sk Professional Tools 1/2 in Tip, Socket, SAE 1/2 in Drive 41266
- Sk Professional Tools 1/4 in Tip, Socket, SAE 3/8 in Drive 45908
- Sk Professional Tools 5/16 in Tip, Socket, SAE 3/8 in Drive 45910
- Sk Professional Tools 7/32 in Tip, Hex Bit Socket, SAE 3/8 in Drive 45937
- Sk Professional Tools 7/32 in Tip, Socket Bit, SAE 1/4 in Drive 44314
- Sk Professional Tools T47 Tip, Socket, Torx 3/8 in Drive 45547
- Apex Tool Group Bit Kit 24 Piece Assortement With Case 24BITKIT
- Titan Hex Bit Socket, 1/2" Drive, 3/4", Chrome 15666
- Westward 7 mm Tip, Socket Bit, Metric 3/8 in Drive 54TL61
- Sk Professional Tools Sockets & Ratchets